Beli cordless circular saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Cordless Circular Saw (Gergaji Mesin Baterai)
    Mulai

    Rp2.299.900

    RYU Cordless Circular Saw (Gergaji Mesin Baterai)
    Deskripsi:
    Ryu RCCS 185 adalah mesin circular saw terbaru keluaran ryu dengan kekuatan battery dilengkapi dengan motor brushless. Mesin ini dilengkapi dengan pegangan ergonomis untuk memudahkan pengguna dalam memotong.Kelengkapan :1 pc mesin1 pc battery 20 volt1 pc charger1 pc blade 7inch1 pc kunci L1 pc penggaris / mistar1 pc buku manual1 pc kartu garansi
    atribut:
    • Battery Voltage (V): 20
    • Blade Size (mm): 185
    • Battery Capacity (AH): 4
    • Spindle Diameter (mm): 12
    • Maximum Cutting Depth (mm): 43
    • No Load Speed (rpm): 4800
  2. METABO Cordless Circular Saw Metal Cutter (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp21.999.900

    METABO Cordless Circular Saw Metal Cutter (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    Powerful cordless metal cutting circular saw with chip collection box for cold sawing of metals. Compatible with guide rails.Fast and precise cutting of tubes, profiles, channels, metal grids and sheets, free from sparks and burrs.With chip collection box for a clean working environmentRobust saw with guard made from die-cast aluminium and stainless steel base plateLower weight and compact, ergonomic designViewing window in the guard for precise cutting guidanceCutting depth control, steplessly adjustable and without tools according to mm and inch scaleComfortable saw blade change with spindle lockFast brake for highest safety with quick saw blade stop (< 1 sek)Precise straight cuts of metal grids, steel and profile sheets thanks to guide rail (accessory)With metaBOX, the intelligent solution for transport and storageScoope of delivery:Carbide circular saw blade for metal (40 teeth)2 LiHD battery packs (18 V/5.5 Ah)Charger ASC 55 "AIR COOLED"Guide rail adaptermetaBOX 340Parallel guideHexagonal wrench
    atribut:
    • Uncertainty of Measurement K (dB(A)): 3
    • Uncertainty of Measurement K (m/s²): 1.5
    • Battery Voltage (V): 18
    • Adjustable Cutting Depth (mm): 0-58
    • Battery Pack Capacity (Ah): 2x5.5
    • Maximum Cutting Depth (mm): 58 (at 90°)
    • Maximum Cutting Speed (m/s): 31
    • Saw Blade x Bore (mm): 165x20
    • Sawing Chipboards (m/s2): 2.5
    • Sound Level (dBA): 108
    • Sound Pressure Level (dBA): 97
    • Type of Battery Pack: LiHD
  3. KRISBOW Cordless Circular Saw (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp1.999.900

    KRISBOW Cordless Circular Saw (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    Cordless Circular Saw 165mm 18V ESC18-165C
    atribut:
    • Blade Diameter (mm): 165
    • Max Cutting Depth 90° (mm): 50
    • Max Cutting Depth 45° (mm): 35
    • Bevel Capacity: 45°
    • Battery Power (VDC): 18
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 35x20x25
    • No Load Speed (rpm): 3650
  4. NRT-PRO Circular Saw+Ultra Thin Blade
    Mulai

    Rp539.900

    NRT-PRO Circular Saw+Ultra Thin Blade
    atribut:
    • Voltage (V): 220
  5. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  6. MTMasaki Circular Saw
    Mulai

    Rp529.900

    MTMasaki Circular Saw
    Deskripsi:
    Kelengkapan:1x MTMASAKI Cordless Brushless Circular Saw 7" MT-68002x Baterai1x Pengisi Daya Super Cepat1x Pisau TCT 24T 7"(185mm) untuk memotong kayu1x Penguasa Skala1x kunci hex-Panduan pengguna
    atribut:
    • Frequency (Hz): 50/60
    • Saw Blade Diameter (mm): 185
    • Saw Blade Hole Diameter (mm): 20
    • Voltage (V): 220-240
  7. INGCO Unit with Battery and Charger Circular Saw (Mesin Gergaji Cordless)
    Mulai

    Rp1.699.900

    INGCO Unit with Battery and Charger Circular Saw (Mesin Gergaji Cordless)
    Deskripsi:
    Adjustable cutting depth Adjustable bevel cutting With 1pcs 165mm blade 1PCS 2.0AH battery 1PCS fast charger Packed by color box
    atribut:
    • Voltage (V): 20
    • Blade Diameter (mm): 165
    • Cutting Capacity (mm): 45° : 38, 90° : 55
    • No Load Speed (rpm): 4600
  8. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  9. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  10. DEWALT Cordless Circular Saw Max Flexvolt (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp13.999.900

    DEWALT Cordless Circular Saw Max Flexvolt (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    Features:- Up to 47% more power vs the DCS575**- Maximum bevel capacity of 57° with bevel stops at 22.5° and 45°- Uses a 7-1/4 in. circular saw blade and features a maximum cut depth of 2-9/16 in. at a 90° bevel.- Electric brake stops the blade after the trigger is released- Integrated rafter hook for quick and easy storageSpecifications:Bevel Capacity: Bevel Stops: Blade Size:Depth of Cut at 45: Depth of Cut at 90: Power Tool Type: Includes:1 x DCS578 60V MAX* Brushless 7-1/2 in. Cordless Circular Saw1 x Blade1 x Blade Wrench1 x Charger2 x DCB609 FLEXVOLT® 9.0Ah Battery1 x Kit Bag
  11. DEWALT Circular Saw
    Mulai

    Rp2.599.900

    DEWALT Circular Saw
    Deskripsi:
    These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
  12. INGCO Cordless Circular Saw Lithium Ion (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp1.299.900

    INGCO Cordless Circular Saw Lithium Ion (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    INGCO P20S Cordless Circular Saw (6 1/2inch) // Gergaji Serkel Kayu
    atribut:
    • Voltage (V): 20
    • Blade Diameter (mm): 165
    • Cutting Capacity (mm): 45°: 38, 90°: 55
    • No Load Speed (rpm): 4600
Daftar Harga cordless circular saw Terbaru November 2026
INGCO Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp1.299.900
TOTAL Cordless Circular SawRp739.900
BOSCH Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp3.199.900
RYU Cordless Circular Saw (Gergaji Mesin Baterai)Rp2.299.900
METABO Cordless Circular Saw Metal Cutter (Mesin Gergaji Bundar Baterai)Rp21.999.900
TOSITA Cordless Circular SawRp2.999.900
KRISBOW Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp1.999.900
NRT-PRO Circular Saw+Ultra Thin BladeRp539.900
DCA Cordless Circular Saw Brushless (Mesin Gergaji Bundar Baterai)Rp999.900
RYU Circular Saw Machine (Mesin Gergaji Bundar)Rp759.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)

Halaman Terkait